Shop All Solenoid Valves
Redhat
120V AC 316 Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size
Mfr # EV8327G042120/50-60DA
Zoro # G4554347
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 120V AC
Product Information
- Brand Redhat
- MFR # EV8327G042120/50-60DA
- Zoro # G4554347
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 in |
Orifice Dia. | 1/4 in |
Overall Length | 2 1/4 in |
Pipe Size | 1/4" |
Overall Height | 3 15/16 in |
Overall Width | 1 3/16 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/4 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.49, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02012)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- MANSFIELD Watersaver 3.5 GPF Flush Valve (86306007)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3 in Pipe Size (8215A040CSA)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G054)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G089)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8344G070MO)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1/2 in Pipe Size (8214G023)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G174)
- ASCO ASCO EF8314G6 RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (EF8314G6)
- Redhat Solenoid Valves