Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Open, 1 1/4" Pipe Size
Mfr # S262SH02N3GJ7
Zoro # G6138840
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/4"
- Center Line Pipe Center Size 3 7/16 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Product Information
- Brand Redhat
- MFR # S262SH02N3GJ7
- Zoro # G6138840
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/4" |
Center Line Pipe Center Size | 3 7/16 in |
Orifice Dia. | 1 5/8 in |
Overall Width | 5 3/8 in |
Pipe Size | 1 1/4" |
Overall Length | 5 in |
Overall Height | 6 3/4 in |
Center L"e Pipe Center Size | 3 7/16" |
Nominal Pipe Size | 1 1/4 in |
Orifice Diameter | 1 5/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type Vent, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 34, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G188)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 in Pipe Size (8353G041)
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 5 psi Min Op Pressure Differential (8210G002)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H212)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G411)
- Redhat Solenoid Valves