Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2" Pipe Size
Mfr # S261SH02N3JK4
Zoro # G6142444
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2"
- Center Line Pipe Center Size 7 7/8 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Product Information
- Brand Redhat
- MFR # S261SH02N3JK4
- Zoro # G6142444
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 2" |
Center Line Pipe Center Size | 7 7/8 in |
Orifice Dia. | 3 in |
Overall Length | 7 13/16 in |
Overall Height | 10 5/16 in |
Overall Width | 7 7/8 in |
Pipe Size | 2" |
Center L"e Pipe Center Size | 7 7/8" |
Nominal Pipe Size | 2 in |
Orifice Diameter | 3 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 2 in, Orifice Diameter 3 in, Body Material Aluminum, Coefficient of Volume (Cv) 83, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLAPPER KOHLER RED BALL (GP49114)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Malleable Iron Reducing Tee Class 150 (5P504)
- ANVIL 2" x 3/4" x 2" Cast Iron Reducing Tee Class 125 (0300050408)
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8210G018)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 120/60, 110/50)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8222G074)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8344G07024/DCDD)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 3/4 in Pipe Size (8214G033)
- SLOAN Solenoid Valve Part El124-2 Cp 24 V Solenoid Assembly (0305329)
- Redhat Valves