Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size
Mfr # K3A442V
Zoro # G6142182
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2"
- Center Line Pipe Center Size 3 3/8 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Product Information
- Brand Redhat
- MFR # K3A442V
- Zoro # G6142182
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2" |
Center Line Pipe Center Size | 3 3/8 in |
Orifice Dia. | 3/4 in |
Pipe Size | 1/2" |
Overall Height | 4 in |
Overall Width | 2 7/16 in |
Overall Length | 2 3/4 in |
Center L"e Pipe Center Size | 3 3/8" |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Low Pressure, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 5.4, Operating Pressure Differential Air/Inert Gas - Maximum 0.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1450005)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G172)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 24/DC)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 24/DC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H265)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (EF8210G033)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4DG1)
- Redhat Solenoid Valves