Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size
Mfr # K3A662V
Zoro # G6143250
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1"
- Center Line Pipe Center Size 5 3/16 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Product Information
- Brand Redhat
- MFR # K3A662V
- Zoro # G6143250
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1" |
Center Line Pipe Center Size | 5 3/16 in |
Orifice Dia. | 1 5/8 in |
Pipe Size | 1" |
Overall Width | 3 11/16 in |
Overall Length | 4 in |
Overall Height | 6 1/8 in |
Center L"e Pipe Center Size | 5 3/16" |
Orifice Diameter | 1 5/8 in |
Nominal Pipe Size | 1 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 1 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 18.4, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Drain 2In Pvc Snap-In (43561)
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- LEGEND VALVE 3/4 T15 NO LEAD BZE Y-STRAINER (105-504NL)
- TECHNIFIT Fitting, PTC, Union "Y", 5/16" or 8mm, B516UY (8MM) (B516UY (8MM))
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8215B070)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size (K3A442V)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H261)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H200LF 12/DC)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- REDHAT 24V DC Brass Solenoid Valve, 1/4 in Pipe Size (EF8344G370)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16K4CG1)
- Redhat Valves