Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2" Pipe Size
Mfr # K3A682V
Zoro # G6183869
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 7/8" Knockouts
- Voltage 120V AC
- Orifice Dia. 1 5/8 in
Product Information
- Brand Redhat
- MFR # K3A682V
- Zoro # G6183869
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Overall Width | 5 13/32 in |
Overall Height | 6 11/16 in |
Overall Length | 5 in |
Center L"e Pipe Center Size | 5 1/2" |
Orifice Diameter | 1 5/8 in |
Nominal Pipe Size | 1 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 35, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo APPB10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Blue (APPB10034)
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-96)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (808-020)
- MOEN Drain Stopper (1011)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262R202)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8342G001)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 2 1/2 in Pipe Size (8210G104)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8342G001MS)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005)
- MAGNATROL Freon 120V-Ac 3/4In Npt Solenoid Valve (F29L52R)
- Redhat Solenoid Valves