Shop All Solenoid Valves
Redhat
110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 8210G009LF 120/60, 110/50
Zoro # G7718466
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 2 31/32 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 110/50, 120/60
Product Information
- Brand Redhat
- MFR # 8210G009LF 120/60, 110/50
- Zoro # G7718466
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Center Line Pipe Center Size | 2 31/32 in |
Orifice Dia. | 3/4 in |
Overall Width | 2 13/16 in |
Overall Height | 3 21/32 in |
Pipe Size | 3/4" |
Overall Length | 2 9/32 in |
Center L"e Pipe Center Size | 2 31/32" |
Nominal Pipe Size | 3/4 in |
Orifice Diameter | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- B & K Pipe Strap Galvanized 3/4X50Ft (G20-524HC)
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Socket Plug (40SP112N114)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP82B-D6)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (8210G014)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1/2 in Pipe Size (8215G023)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H263)
- REDHAT Lead Free Plumbing (8210G008LF 24/DC)
- ASCO X-PROOF, PULL-TYPE SOLENOID (EF8017G1)
- Redhat Valves