Shop All Solenoid Valves
Redhat
100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size
Mfr # 8210P035
Zoro # G3003603
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 2 in
- Electrical Connections 1/2" Conduit Hub
- Valve Design 2-Way/2-Position
- Voltage 100 to 240V AC/DC
Product Information
- Brand Redhat
- MFR # 8210P035
- Zoro # G3003603
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Center Line Pipe Center Size | 2 in |
Orifice Dia. | 3/4 in |
Pipe Size | 3/4" |
Overall Length | 4 in |
Overall Width | 2 5/16 in |
Overall Height | 4 9/16 in |
Nominal Pipe Size | 3/4 in |
Orifice Diameter | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling F20At Cp Spud Coupling Assembly 1 1/2 (0306526)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size (829-209FB)
- NIBCO 1/2 in. Copper Pressure All Cup Tee Fitting (I61112)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1/2 in Pipe Size (854-005)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005HW)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-12/DC)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G202)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8214G261-12/DC)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215G070-24/DC)
- Redhat Valves