Shop All Steel Toe Boots
Redback Boots
Size 7 Unisex Chelsea Boot Steel Work Boot, Black
Mfr # USBBK
Zoro # G5247453
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Unisex
- Width EE
- Upper Boot Material All Leather
- Midsole Material Polyurethane
Product Information
- Brand Redback Boots
- MFR # USBBK
- Zoro # G5247453
- Country of Origin Australia
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | EE |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Max Clear Floor Marking Tape Vinyl 4in W x 100' L Clear (152115)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Large (GL2504P)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 RRC-H)
- DICKIES Relaxed Jeans, 30 in. Inseam, 30 in. Waist (CR39RB 30 30)
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (599)
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- GEORGIA BOOT Size 12 Steel Steel Toe Boots, Black (GB00563 M 120)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- DANNER Chelsea Boot, D, 9 1/2, Brown, PR (15484-9.5D)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- Redback Boots Foot Protection