Shop All Planters & Window Boxes
Red Star
Square Planter, PK2
Mfr # FM-SBWP
Zoro # G001070825
product price: $43.69
/pk 2, $21.85/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber Clay
- Color Sandstone
- Width 11.5
- Length 11.5
- Height 9.5
Product Information
- Brand Red Star
- MFR # FM-SBWP
- Zoro # G001070825
- UPC # 17783205577
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11.5 |
Length | 11.5 |
Height | 9.5 |
Details
Material | Fiber Clay |
Color | Sandstone |
Weight | 2.6 |
Description
Planter - square - set of 2 -- medium - washed sandstone - 11.5" x 115" x 9.5" h. Attractive and lightweight planter to make it easier to move plants to safety during winter freezes. Capacity: 3.5 gal. Made from FiberClay (70% finely pulverized clay/earth, 25% recycled polyester resin and 5% non-toxic organic binders); good down to 0o F. Includes rubber push-out plug in bottom of the bowl so planter can be used either indoors or outdoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Intake Pipe (33475)
- NATIONAL HARDWARE Gate Latch Cable Ss Slvr (N109-009)
- HIGH PEAK OUTDOORS High Peak Outdoors HPER Hyperlight 2 Person Tent (HPER)
- SUNCAST Suncast® Horizontal Storage Shed, 53"W x 32-1/2"D x 45-1/2"H (BMS3400)
- RED STAR Sand-colored Fiber-Clay Urn (FM 071)
- RED STAR Speckled White Planter (FM-WP17)
- RED STAR Hanging Planter (FM-HBG13)
- RED STAR Round Planter, PK2 (FM-RRP)
- RED STAR Different Size Nested Planters, Set of 3 (PM-Pot3G)
- RED STAR Molded Fiber-Clay Urn (FM 013)
- CONSERVATORIO 24 in. Terra Cotta Adjustable Railing Planter (CO3253258)
- Red Star Landscaping Materials