Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 304TX
Zoro # G110914089
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type RJ45
- Number of Ports 4
- Standards IEEE 802.3 Compliance
- Maximum Input Voltage 30V DC
- Overall Height 3 5/8 in
Product Information
- Brand Red Lion
- MFR # 304TX
- Zoro # G110914089
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Height | 3 5/8 in |
Overall Depth | 3 3/8 in |
Overall Width | 2 in |
Manufacturer Warranty Length | Limited |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Number of Ports | 4 |
Standards | IEEE 802.3 Compliance |
Maximum Input Voltage | 30V DC |
Features | Autosensing, ESD and Surge Protection on all Built-In Ports |
IP Rating | IP20 |
Switch Management | Unmanaged |
Maximum Operating Temperature | 70 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
Network Interface | 10/100 Base-TX |
Description
Ethernet Switch, Features Autosensing, ESD and Surge Protection on all Built-In Ports, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 4, Switch Management Unmanaged, Manufacturer Warranty Length Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Depth 3 3/8 in, Overall Height 3 5/8 in, Overall Width 2 in, Standards IEEE 802.3 Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- IDEAL Shielded Feed-Thru CAT-6A/6/5-E Plugs for Larger Conductors, Pack/25 (85-368)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- ILC Replacement for Enersys Np7-12 (NP7-12 ENERSYS)
- RED LION Ethernet Switch (508TX)
- RED LION Ethernet Switch (1008TX)
- RED LION Managed switch, 8port 10100B (708TX)
- RED LION Ethernet Switch (105TX)
- RED LION Ethernet Switch (108TX)
- RED LION Ethernet Switch (1005TX)
- ALLIED TELESIS Switch - 8 - Ethernet;Fast Ethernet;Gigabit Ethernet - 1 Gbps - (AT-GS950/8-10)
- Red Lion Ethernet Switches