Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 116TX
Zoro # G610914091
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type RJ45
- Standards IEEE 802.3 Compliance
- Number of Ports 32
- IP Rating IP20
- Network Interface 10/100 Base-TX, 3.2 Gbps
Product Information
- Brand Red Lion
- MFR # 116TX
- Zoro # G610914091
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Width | 2 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 6 in |
Overall Depth | 4 1/4 in |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Standards | IEEE 802.3 Compliance |
Number of Ports | 32 |
IP Rating | IP20 |
Network Interface | 10/100 Base-TX, 3.2 Gbps |
Maximum Operating Temperature | 85 Degrees C |
Maximum Input Voltage | 49V DC |
Minimum Operating Temperature | -40 Degrees C |
Features | LED Link/Activity Status Indication, Store-and-Forward Technology |
Switch Management | Unmanaged |
Description
Ethernet Switch, Features LED Link/Activity Status Indication, Store-and-Forward Technology, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 3.2 Gbps, Number of Ports 32, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 49V DC, Maximum Operating Temperature 85 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Depth 4 1/4 in, Overall Height 6 in, Overall Width 2 in, Standards IEEE 802.3 Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- ILC Replacement For BATTERIES AND LIGHT BULBS ETLAV400 (WW-LK2A-2)
- MONOPRICE Xlr M Toxlr F Cable 3 ft. (4750)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- RED LION Ethernet Switch (108TX)
- RED LION Ethernet Switch (508TX)
- RED LION Ethernet Switch (105TX)
- RED LION Ethernet Switch (304TX)
- RED LION Ethernet Switch (1008TX)
- RED LION Managed switch, 8port 10100B (708TX)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- Red Lion Ethernet Switches