Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 105TX-POE
Zoro # G304053303
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type RJ45
- Standards IEEE 802.3 Compliance, IEEE 802.3af Compliance
- Number of Ports 9
- Overall Depth 3 5/8 in
- Features Compact, Space Saving Package, LED Link/Activity Status Indication, LED PoE Status Indication, Power Fault Status LED
Product Information
- Brand Red Lion
- MFR # 105TX-POE
- Zoro # G304053303
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Depth | 3 5/8 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 1 1/2 in |
Overall Height | 3 3/4 in |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Standards | IEEE 802.3 Compliance, IEEE 802.3af Compliance |
Number of Ports | 9 |
Features | Compact, Space Saving Package, LED Link/Activity Status Indication, LED PoE Status Indication, Power Fault Status LED |
Network Interface | 1 Gbps, 110/100 Base-TX |
Maximum Input Voltage | 49V DC |
Switch Management | Unmanaged |
Maximum Operating Temperature | 85 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
Description
Ethernet Switch, Features Compact, Space Saving Package, LED Link/Activity Status Indication, LED PoE Status Indication, Power Fault Status LED, Port Type RJ45, Mounting Location DIN Rail, Network Interface 1 Gbps, 110/100 Base-TX, Number of Ports 9, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 49V DC, Maximum Operating Temperature 85 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Depth 3 5/8 in, Overall Height 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEWIRE Sirius-Xm Vehicle Magnetic Antenna (LI16336)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- ICOM Antenna, 1/16" L x 1/2" W (FAS270C)
- KELLYREST Notebook Stand with Dual Cooling Fans (KCS10909)
- RED LION Ethernet Switch (304TX)
- RED LION Ethernet Switch (1008TX)
- RED LION Managed switch, 8port 10100B (708TX)
- RED LION Ethernet Switch (108TX)
- RED LION Ethernet Switch (105TX)
- RED LION Ethernet Switch (508TX)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- Red Lion Ethernet Switches