Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 1005TX
Zoro # G410914093
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type RJ45
- Number of Ports 5
- Standards IEEE 802.3 Compliance, IEEE 802.3ab Compliance, IEEE 802.3u Compliance
- Overall Width 1 in
- Overall Depth 3 7/8 in
Product Information
- Brand Red Lion
- MFR # 1005TX
- Zoro # G410914093
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Width | 1 in |
Overall Depth | 3 7/8 in |
Overall Height | 4 3/8 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Number of Ports | 5 |
Standards | IEEE 802.3 Compliance, IEEE 802.3ab Compliance, IEEE 802.3u Compliance |
Maximum Operating Temperature | 85 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
Network Interface | 10 Gbps, 10/100/1000 Base-T |
IP Rating | IP30 |
Maximum Input Voltage | 30V DC |
Features | Compact Size, Smaller Footprint, Jumbo Frame Support, LED Link/Activity Status Indication, Store-and-Forward Technology |
Switch Management | Unmanaged |
Description
Ethernet Switch, Features Compact Size, Smaller Footprint, Jumbo Frame Support, LED Link/Activity Status Indication, Store-and-Forward Technology, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10 Gbps, 10/100/1000 Base-T, Number of Ports 5, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 30V DC, Maximum Operating Temperature 85 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Depth 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sealed AGM Battery - 2 Pack (ML35-12MP2569145)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- PROTECT COMPUTER PRODUCTS Protective Mouse Cover Is A Perfect Fit Cover For The Dell Ms116 (DL1636-2)
- RED LION Managed switch, 8port 10100B (708TX)
- RED LION Ethernet Switch (304TX)
- RED LION Ethernet Switch (108TX)
- RED LION Ethernet Switch (105TX)
- RED LION Ethernet Switch (1008TX)
- RED LION Ethernet Switch (508TX)
- GRE AMERICA Radio Modem 12Vdc Ethernet And Communication Module (5000N)
- Red Lion Ethernet Switches