Shop All Panel Meter Accessories
Red Lion Controls
Panel Meter Accessories, Screw Terminal
Mfr # MLPS1000
Zoro # G804319480
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Screw Terminal
- Output 12VDC Output @ 400mA
- For Use With CUB4, CUB5, DT8
Product Information
- Brand Red Lion Controls
- MFR # MLPS1000
- Zoro # G804319480
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Panel Meter Accessories |
Connection | Screw Terminal |
Output | 12VDC Output @ 400mA |
For Use With | CUB4, CUB5, DT8 |
Description
Panel Meter Accessories, Output 12VDC Output @ 400mA, Connection Screw Terminal, For Use With CUB4, CUB5, DT8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B15#)
- LANG TOOLS Digital Folding Pocket Thermometer (13800)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- SIMPSON ELECTRIC Meter 3-1/2, Bklt, 85-250Vac, 270 Vrms (M23510360)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- SIMPSON ELECTRIC External Portable Shunt, 50ADC Range Amps (06709)
- ZORO SELECT Shunt, Portable, Out 0-50 mV, In 0-10 ADC (12G450)
- Red Lion Controls Panel Meter Accessories