Shop All AC Speed Controls
Red Lion Controls
Magnetic Pickups, 3/8" Threaded
Mfr # MP37TA00
Zoro # G704392828
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic Pickup
- Size 3/8" Threaded
- Application For Pick-Up
- Features Epoxy Encapsulated, Impervious to Dirt, No Extension Power Needed, No Maintenance Required, Oil and Water, Wide Operating Temperature Range
Product Information
- Brand Red Lion Controls
- MFR # MP37TA00
- Zoro # G704392828
- Country of Origin United States
- Category AC Speed Controls
Dimensions
Size | 3/8" Threaded |
Details
Item | Magnetic Pickups |
Type | Magnetic Pickup |
Application | For Pick-Up |
Features | Epoxy Encapsulated, Impervious to Dirt, No Extension Power Needed, No Maintenance Required, Oil and Water, Wide Operating Temperature Range |
Description
Magnetic Pickups, Features Epoxy Encapsulated, Impervious to Dirt, No Extension Power Needed, No Maintenance Required, Oil and Water, Wide Operating Temperature Range
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1030)
- CAMOZZI #P6510 06-06, Male Connector, 3/8" OD X 3/8" NPT (P6510 06-06)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- PIX V-Belt, 5/8 X 170 (5V1700)
- RED LION CONTROLS Magnetic Pickups, 0.75" Cylindrical (LMPC0000)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- MARATHON General Purpose Motor, 1 HP, 1 phase, 3600 RPM, 115/208-230 V, 56C Frame, TEFC (D313)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-10V)
- LEESON Dc Speed Control (174102.00)
- HOFFMAN ECM Manual Motor Control, 24 VAC, Amps 10 (760ECM)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- Red Lion Controls AC Speed Controls