Shop All Digital Panel Meters
Red Lion Controls
Digital Panel Meters, Red LED, PAXLV
Mfr # PAXLVA00
Zoro # G104319418
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Voltage Meter
- Input Range 1.999 to 300 V
- Accuracy 0.1%
- Display Digits 3-1/2
- Power Required 115/230 V AC
Product Information
- Brand Red Lion Controls
- MFR # PAXLVA00
- Zoro # G104319418
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 4.2 in |
Manufacturers Warranty Length | Limited |
Details
Item | Digital Panel Meters |
Type | Voltage Meter |
Input Range | 1.999 to 300 V |
Accuracy | 0.1% |
Display Digits | 3-1/2 |
Power Required | 115/230 V AC |
Fits | 1.77 in x 3.62 in Cutout |
NEMA Rating | NEMA 4X |
Mounting | Clip, Panel |
Style | PAXLV |
Connector Type | Cage Clamp Terminal |
Includes | Mounting Clip, Panel Gasket |
Display | Red LED |
Description
Digital Panel Meters, Voltage Meter, Input Range 1.999 to 300 V, Accuracy 0.1 Percent, Display Digits 3-1/2, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 115/230 V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLV, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Testo 510 Pressure Set (0563 0510 01)
- DICKSON Chart, 8 In, -50 to +50, 31 Day, PK60 (C406)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 25,000 N (PCE-HFG 25K)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- RED LION CONTROLS Digital Panel Meters, Red/Green LCD, CUB5P (CUB5PB00)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4I (CUB4I000)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLA (PAXLA0U0)
- RED LION CONTROLS Digital Panel Meters, Red LED, CUB7 (CUB7TCR0)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V020)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXT0000)
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TVS0)
- Red Lion Controls Digital Panel Meters