Shop All Counters
Red Lion Controls
Counter, LCD, 8 Digits, 1.86" D
Mfr # CUB5R000
Zoro # G805386306
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 9 to 28VDC Current Sinking and Current Sourcing
- Number of Digits 8
- Mounting Panel
- Height 1.54 in
Product Information
- Brand Red Lion Controls
- MFR # CUB5R000
- Zoro # G805386306
- Country of Origin United States
- Category Counters
Dimensions
Height | 1.54 in |
Depth | 1.86 in |
Width | 2.95 in |
Character Height | 0.46 in |
Description
Counter, Number of Digits 8, LCD Display, Character Height 0.46 in, Max. Counts per Second 1, Input Signal 9 to 28VDC Current Sinking and Current Sourcing, Mounting Panel, Height 1.54 in, Depth 1.86 in, Width 2.95 in, Scaler Yes, Preset Yes, Power Required 9 to 28 V DC, Min. On/Off Pulse 50 msec, Prescaling Range 0 to 999,999, Reset Type Front Panel Push Button, Interface RS485, Connector Type Wire Clamp/Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CVR0)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L020)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCS0)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L010)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L820)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- Red Lion Controls Counters