Shop All Counters
Red Lion Controls
Counter, 2 Line Red/Green Backlight LCD
Mfr # C48CS013
Zoro # G304104739
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 2 Line Red/Green Backlight LCD
- Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing
- Number of Digits 6
- Mounting Panel
- Height 1.95 in
Product Information
- Brand Red Lion Controls
- MFR # C48CS013
- Zoro # G304104739
- Country of Origin United States
- Category Counters
Dimensions
Height | 1.95 in |
Depth | 4.54 in |
Width | 1.95 in |
Diameter | 4 in |
Manufacturers Warranty Length | Limited |
Character Height | 0.2 in Secondary, 0.3 in Main |
Description
Counter, Number of Digits 6, 2 Line Red/Green Backlight LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 1/10 HP @ 120 VAC (Inductive Load), 100mA @ 1.1 VDC and 30 VDC (NPN), 5 A @ 250 VAC and 30 VDC (Resistive Load), Output NPN Open Collector, Relay, Mounting Panel, Diameter 4 in, Height 1.95 in, Depth 4.54 in, Width 1.95 in, Scaler Yes, Preset 1, Power Required 18 to 36 V DC, 24 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L020)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB103)
- TRUMETER Counter (3602-041TG)
- Red Lion Controls Counters