Shop All Submersible Sump Pumps
Red Lion
1 HP 2'' FNPT, 1-1/2'' FNPT Adapter Include 115V
Mfr # 14942782
Zoro # G0702998
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft.
- Discharge NPT 2'' FNPT, 1-1/2'' FNPT Adapter Include
- Housing Material Stainless Steel and Cast Iron
- HP 1
- Voltage 115V
Product Information
- Brand Red Lion
- MFR # 14942782
- Zoro # G0702998
- UPC # 010121144385
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft. |
Details
Discharge NPT | 2'' FNPT, 1-1/2'' FNPT Adapter Include |
Housing Material | Stainless Steel and Cast Iron |
HP | 1 |
Voltage | 115V |
Item | Sump Pump,1 HP,5300 gph,SS,Tethered |
Description
Sump Pump,1 HP,5300 gph,SS,Tethered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Trash Pump, 3In NPT, 6 HP (24D039)
- WATERWAY 1.5 HP Impeller Assembly Eseries Center Discharge Pump (WW3108030B)
- DAYTON Booster Cartridge Assembly (AEYD9)
- BECKETT Beckett 680 GPH Submersible Pond Pump Kit, FR Series (FR600-FR680)
- RED LION 1/6 HP 1" M Plug-In Utility Pump 115V No Switch Included (505950)
- ZOELLER 540 Flex(TM) 1-1/2 in. Plastic Sump Pump (540-0005)
- SUPERIOR 1/2 HP SS/CI Sump Pump with Vertical Float Switch (92571)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510852)
- ZOELLER SUMP PUMP 1/3HP 2520GPH (1073-0001)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Tether (HT41A)
- K2 PUMPS 3/4 HP Cast Iron Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI07502K)
- Red Lion Submersible Sump Pumps