Shop All Work Pants and Shorts
Red Kap
Work Pant, Navy, 30 in Inseam
Mfr # PT89NV 12 30
Zoro # G006614543
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 32 1/2 in
- Fabric Weight 7.5 oz
- Womens Size 12
Product Information
- Brand Red Kap
- MFR # PT89NV 12 30
- Zoro # G006614543
- UPC # 00763303215419
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Womens Size | 12 |
Tag Size | 32.5 x 30 |
Minimum Waist Size | 31 in |
Maximum Waist Size | 32 1/2 in |
Details
Item | Work Pant |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Waist Closure | Buttons |
Garment Style | Cargo Pants |
Fly Closure Type | Zipper |
Pockets | 6 |
Number of Outside Pockets | 6 |
Fit | Regular Fit |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Application | Automotive Jobs, Construction, Maintenance |
Leg Fit | Straight Leg |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 30 in, Maximum Waist Size 32 1/2 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12040)
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP801)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- 5.11 Stryke Pants, 34, Storm (74369)
- Red Kap Workwear and Protective Clothing