Shop All Work Pants and Shorts
Red Kap
Work Pant, Khaki, 27 in Inseam
Mfr # PT89KH 18 27
Zoro # G706614430
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 37 1/2 in
- Fabric Weight 7.5 oz
- Fit Regular Fit
Product Information
- Brand Red Kap
- MFR # PT89KH 18 27
- Zoro # G706614430
- UPC # 00763303214238
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 37 1/2 in |
Tag Size | 37.5 x 27 |
Womens Size | 18 |
Minimum Waist Size | 35 1/2 in |
Maximum Waist Size | 37 1/2 in |
Details
Item | Work Pant |
Color | Khaki |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 27 in |
Fabric Weight | 7.5 oz |
Fit | Regular Fit |
Fly Closure Type | Zipper |
Application | Automotive Jobs, Construction, Maintenance |
Number of Outside Pockets | 6 |
Waist Closure | Buttons |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Leg Fit | Straight Leg |
Pockets | 6 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Garment Style | Cargo Pants |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 27 in, Maximum Waist Size 37 1/2 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C16)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, M (HJ7819-M)
- HD HD SACSR3999 Salice Face Frame Overlay 2 Cam; Press-In Dowels - 0.38 in. (SACSR3999)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-44 (WP040)
- Red Kap Workwear and Protective Clothing