Shop All Work Pants and Shorts
Red Kap
Work Pant, Black, 28 in Inseam
Mfr # PT89BK 6 28
Zoro # G006614512
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 29 in
- Fabric Weight 7.5 oz
- Minimum Waist Size 28 in
Product Information
- Brand Red Kap
- MFR # PT89BK 6 28
- Zoro # G006614512
- UPC # 00763303212197
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 29 in |
Minimum Waist Size | 28 in |
Maximum Waist Size | 29 in |
Womens Size | 6 |
Tag Size | 29 x 28 |
Details
Item | Work Pant |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 28 in |
Fabric Weight | 7.5 oz |
Leg Fit | Straight Leg |
Application | Automotive Jobs, Construction, Maintenance |
Garment Style | Cargo Pants |
Fly Closure Type | Zipper |
Number of Outside Pockets | 6 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Pockets | 6 |
Fit | Regular Fit |
Waist Closure | Buttons |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 28 in, Maximum Waist Size 29 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- HEADLINE SIGN Vacant/In Use Sign, In-Use; Vacant, 2.5 x 10.5, Black/Silver (1519)
- SHOWA Cut Resistant Glove, 18 ga Thick, S, PR (XC810S-06)
- MSA SAFETY Prefilter, Bayonet, R95, Black, 20 PK, NIOSH Approved (815397)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- Red Kap Work Pants and Shorts