Shop All Work Pants and Shorts
Red Kap
Work Pant, Black, 28 in Inseam
Mfr # PT89BK 16 28
Zoro # G406614518
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 35 1/2 in
- Fabric Weight 7.5 oz
- Womens Size 16
Product Information
- Brand Red Kap
- MFR # PT89BK 16 28
- Zoro # G406614518
- UPC # 00763303212692
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 35 1/2 in |
Womens Size | 16 |
Minimum Waist Size | 34 in |
Maximum Waist Size | 35 1/2 in |
Tag Size | 35.5 x 28 |
Details
Item | Work Pant |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 28 in |
Fabric Weight | 7.5 oz |
Pockets | 6 |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Fit | Regular Fit |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Garment Style | Cargo Pants |
Application | Automotive Jobs, Construction, Maintenance |
Number of Outside Pockets | 6 |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 28 in, Maximum Waist Size 35 1/2 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, Black/Orange, PK5 (86247)
- RADIANS Radians Arctic Radwear(R) Cooling Vest (RCV11-S/M)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- CAT FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 32 30)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- Red Kap Workwear and Protective Clothing