Shop All Work Pants and Shorts
Red Kap
Wmns Spruce Grn Half Elastic Pant
Mfr # PT59SG 22 28
Zoro # G1320676
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 1/2 in
- Gender Women's
- Color Spruce Green
- Material Cotton/Polyester
- Inseam 28 in
Product Information
- Brand Red Kap
- MFR # PT59SG 22 28
- Zoro # G1320676
- UPC # 763086931001
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 1/2 in |
Tag Size | 38 1/2 x 28 |
Womens Size | 22 |
Maximum Waist Size | 38 1/2 in |
Minimum Waist Size | 37 in |
Details
Item | Wmns Spruce Grn Half Elastic Pant |
Gender | Women's |
Color | Spruce Green |
Material | Cotton/Polyester |
Inseam | 28 in |
Fabric Weight | 8 oz |
Features | Stain Resistance, Touchtex Technology, Wrinkle Resistant |
Pockets | 2 |
Garment Style | Women's Shorts |
Series | PT59 |
Number of Outside Pockets | 2 |
Style | Work Pants |
Cleaning and Care Instructions | Industrial Wash |
Fit | Straight leg |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Waist Closure | Hook-and-Loop |
Fly Closure Type | Zipper |
Ankle Type | Open |
Description
Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 28 in, Maximum Waist Size 38 1/2 in, Size 2XL, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (S2540S)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (376XL-09)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- Red Kap Workwear and Protective Clothing