Shop All Work Pants and Shorts
Red Kap
Wmns Spruce Grn Half Elastic Pant
Mfr # PT59SG 08 30
Zoro # G1320271
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 1/2 in
- Color Spruce Green
- Gender Women's
- Material Cotton/Polyester
- Inseam 30 in
Product Information
- Brand Red Kap
- MFR # PT59SG 08 30
- Zoro # G1320271
- UPC # 763086930325
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 1/2 in |
Maximum Waist Size | 26 1/2 in |
Tag Size | 26 1/2 x 30 |
Womens Size | 8 |
Minimum Waist Size | 26 in |
Details
Item | Wmns Spruce Grn Half Elastic Pant |
Color | Spruce Green |
Gender | Women's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Features | Stain Resistance, Touchtex Technology, Wrinkle Resistant |
Pockets | 2 |
Garment Style | Women's Shorts |
Style | Work Pants |
Series | PT59 |
Number of Outside Pockets | 2 |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Hook-and-Loop |
Fit | Straight leg |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Description
Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 30 in, Maximum Waist Size 26 1/2 in, Size S, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458AB (D458AB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472U66 (472U66)
- TRU-SPEC Tactical Polo, Hi-Vis Orange, L, 35" L (2597)
- PIP 11" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3154/L)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- Red Kap Work Pants and Shorts