Shop All Work Pants and Shorts
Red Kap
Wmns Spruce Grn Half Elastic Pant
Mfr # PT59SG 06 32
Zoro # G1320256
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 1/2 in
- Color Spruce Green
- Gender Women's
- Material Cotton/Polyester
- Inseam 32 in
Product Information
- Brand Red Kap
- MFR # PT59SG 06 32
- Zoro # G1320256
- UPC # 763086930240
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Maximum Waist Size | 25 1/2 in |
Tag Size | 25 1/2 x 32 |
Minimum Waist Size | 25 in |
Womens Size | 6 |
Details
Item | Wmns Spruce Grn Half Elastic Pant |
Color | Spruce Green |
Gender | Women's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8 oz |
Features | Stain Resistance, Touchtex Technology, Wrinkle Resistant |
Pockets | 2 |
Style | Work Pants |
Series | PT59 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 2 |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fit | Straight leg |
Ankle Type | Open |
Waist Closure | Hook-and-Loop |
Fly Closure Type | Zipper |
Description
Wmns Spruce Grn Half Elastic Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Straight leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Spruce Green, Inseam 32 in, Maximum Waist Size 25 1/2 in, Size S, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING MED 100/BX (LGBL-M)
- PIP Disposable Gloves Clear Xl 1000 PK (100-2830/XL)
- LEGEND VALVE A92 2" NPT X 2-1/2" NST (322-533)
- SHOES FOR CREWS Overboots, Unisex, Plain, PR (54)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Black Low Rise Workpant (PT22BK 38 34)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 32)
- Red Kap Workwear