Shop All Lab Coats & Jackets
Red Kap
Unisex White Lab Coat 80/20 Poplin
Mfr # KP72WH RG XS
Zoro # G0675285
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Product Information
- Brand Red Kap
- MFR # KP72WH RG XS
- Zoro # G0675285
- UPC # 883248009222
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Maximum | 36 in |
Named Size | XS |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP72 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Unisex |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Pocket Location | Left Chest, Left Hip, Right Hip |
Wrist Closure | Knit |
Product Type | Lab Coat |
Collar Style | Notched Lapel |
Clean Process Status | Not Clean Processed |
Liquid Dispersal Type | Splash, Spray |
Sterilization Status | Non-Sterile |
Material Weight | 5 oz |
Launderable | Yes |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB1810ST)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (GU-2500/S)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- Red Kap Scrubs & Lab Coats