Shop All Lab Coats & Jackets
Red Kap
Unisex White 80/20 Lab Coat W/Knit
Mfr # KP70WH RG S
Zoro # G0675249
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Product Information
- Brand Red Kap
- MFR # KP70WH RG S
- Zoro # G0675249
- UPC # 883248124260
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Maximum | 39 in |
Named Size | S |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP70 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Unisex |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Sterilization Status | Non-Sterile |
Liquid Dispersal Type | Splash, Spray |
Material Weight | 5 oz |
Wrist Closure | Knit |
Product Type | Lab Coat |
Collar Style | Notched Lapel |
Pocket Location | Left Chest, Left Hip, Right Hip |
Clean Process Status | Not Clean Processed |
Launderable | Yes |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Elevator Convex Mirror (ME-10)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10900077)
- TIMBERLAND PRO Baseball Cap, Fitted, Black, L/XL (TB0A55QJ001)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 120)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- Red Kap Scrubs & Lab Coats