Shop All Work Jackets & Coats
Red Kap
Unisex Navy Polyester Jacket size L
Mfr # JP68NV RG L
Zoro # G2755650
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 96% Polyester / 4% Spandex
- Fabric Weight 10.3 oz
- Closure Type Zipper
- Length 29 1/2 in
Product Information
- Brand Red Kap
- MFR # JP68NV RG L
- Zoro # G2755650
- UPC # 635062627454
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 29 1/2 in |
Fits Chest Size | 51 in |
Maximum Chest Size | 45 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 10.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length 29 1/2 in, Maximum Chest Size 45 in, Size-Body Type Regular, Lining Material 100 Percent Polyester Fleece, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 2 Gallon Sharps Container w/ Slide Lid, Red (0320-1500)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- KISHIGO L-XL, Lime 6 Pocket Contrast Vest (1580-L-XL)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RPS OUTDOORS Rps Ss Fleece Jacket Mens Blk - Xl (777-16)
- Red Kap Work Jackets & Coats