Shop All Work Jackets & Coats
Red Kap
Solid Team Jacket JT38CH RG L
Mfr # JT38CH RG L
Zoro # G1328349
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Unisex
- Hood Style None
Product Information
- Brand Red Kap
- MFR # JT38CH RG L
- Zoro # G1328349
- UPC # 883248107348
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Description
Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 46 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/4" Char H, Period (.) Char. (06271 Period)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- TOUGH DUCK Fluorescent Green Polyester Parka size 2XL (S42621)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Slash Pocket Jacket JT22NV LN 4XL (JT22NV LN 4XL)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- Red Kap Work Jackets & Coats