Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22BK LN XL
Mfr # JT22BK LN XL
Zoro # G1328647
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Product Information
- Brand Red Kap
- MFR # JT22BK LN XL
- Zoro # G1328647
- UPC # 036394658824
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Size-Body Type | Tall |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 50 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1567-RD_10X7 (U4-1567-RD_10X7)
- SAFETYSHIRTZ Basic High Visibility Tee, Safety Green, XL (01020401XL)
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 (10115836)
- BROTHER Continuos Label Stock (BMSLT401)
- RED KAP Slash Pocket Jacket JT22NV LN XL (JT22NV LN XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- RED KAP Butcher Coat 4004WH RG XL (4004WH RG XL)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- Red Kap Workwear