Shop All Work Shirts
Red Kap
Short Sleeve Polo, Sz XL, Black, Polyester
Mfr # SK90BK SS XL
Zoro # G1592145
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fits Chest Size 45 in to 49 1/2 in
- Fabric Weight 5.3 oz/sq yd
- Fit Relaxed Fit
- Pockets 2
Product Information
- Brand Red Kap
- MFR # SK90BK SS XL
- Zoro # G1592145
- UPC # 763303291741
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49 1/2 in |
Length | Regular |
Sleeve Length | 10 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 49 1/2 in |
Minimum Chest Size | 45 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 10 1/2 in, Size XL, Maximum Neck Size 19.5 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Seco 24 x 36 in. Stewart Superior Locking Indoor-Outdoor Poster Case; Black (Lcase2436Black)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, M (SP24CH SSLM)
- Red Kap Work Shirts