Shop All Work Shirts
Red Kap
Short Sleeve Polo, L, Med Blue, Polyester
Mfr # SK90MB SS L
Zoro # G1592011
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fits Chest Size 41 in to 45 in
- Fabric Weight 5.3 oz/sq yd
- Fit Relaxed Fit
- Pockets 2
Product Information
- Brand Red Kap
- MFR # SK90MB SS L
- Zoro # G1592011
- UPC # 763303291895
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Length | Regular |
Sleeve Length | 10 1/2 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 41 in |
Size-Body Type | Regular |
Maximum Chest Size | 45 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Maximum Neck Size 18.5 in, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (SE4661)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- RADIANS Hi-Viz Reflective Back, Perf Driver XL (RWG100XL)
- RED KAP Short Sleeve Polo, XL, Royal Blue, Button (SK90RB SS XL)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- N-FERNO BY ERGODYNE 6436 XL Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Red Kap Work Shirts