Shop All Work Shirts
Red Kap
Mns S/S Orange Dp Cotton Workshirt, M
Mfr # SC40OR SS M
Zoro # G1344920
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
- Pockets 2
- Features (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Product Information
- Brand Red Kap
- MFR # SC40OR SS M
- Zoro # G1344920
- UPC # 036394843718
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 19 1/4 in |
Length | 32 1/8 in |
Maximum Chest Size | 42 in |
Size-Body Type | Regular |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 38 1/2 in |
Minimum Neck Size | 14.625 in |
Details
Item | Short Sleeve Work Shirt |
Color | Orange |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Style | Work Shirt |
Closure Type | Buttons |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SC40 |
Collar Style | Two Piece |
Description
Mns S/S Orange Dp Cotton Workshirt,M, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Orange, Sleeve Type Short, Sleeve Length 19 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Pvc Coated Seamless Knit, Double V, PK12 (36-110VV/S)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, GRAPHITE, S (606-018-S)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Short Sleeve Polo, XL, Royal Blue, Button (SK90RB SS XL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- Red Kap Workwear