Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ss Fr Blu Exec Drs Shirt
Mfr # SR60FB SSL215
Zoro # G1364049
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 38 5/8 in
- Fit Dress Shirt Fit
Product Information
- Brand Red Kap
- MFR # SR60FB SSL215
- Zoro # G1364049
- UPC # 036394971817
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XL |
Length | 38 5/8 in |
Sleeve Length | 13 1/2 in |
Minimum Chest Size | 62 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 64 in |
Maximum Neck Size | 21.5 in |
Details
Item | Mns Ss Fr Blu Exec Drs Shirt |
Color | Blue |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Number of Outside Pockets | 1 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SR60 |
Pocket Locations | Left Chest |
Sleeve Type | Short |
Collar Style | Two Piece |
Pattern | Solid |
Material Trade Name | Cotton/Polyester |
Description
Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 13 1/2 in, Size 5XL, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 38 5/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- AMMEX Latex Disposable Gloves, 13 mil Palm, Latex, Powder-Free, XL, Blue (AMXGPLHD88100)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Black (SZNGNEPXLKCT)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- LAKELAND High Performance FR Henley, Hi-Vis, XL (HSAT29RT-XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- Red Kap Arc Flash and Flame Resistant Clothing