Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ss Fr Blu Exec Drs Shirt
Mfr # SR60FB SS 205
Zoro # G1365695
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 35 5/8 in
- Fit Dress Shirt Fit
- Features Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Product Information
- Brand Red Kap
- MFR # SR60FB SS 205
- Zoro # G1365695
- UPC # 036394971527
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Length | 35 5/8 in |
Sleeve Length | 12 1/4 in |
Maximum Neck Size | 20.5 in |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Minimum Chest Size | 58 1/2 in |
Details
Item | Mns Ss Fr Blu Exec Drs Shirt |
Color | Blue |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Number of Outside Pockets | 1 |
Closure Type | Buttons |
Sleeve Type | Short |
Pattern | Solid |
Series | SR60 |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Material Trade Name | Cotton/Polyester |
Description
Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 1/4 in, Size 4XL, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 35 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, Watch Your Head, 5 in. H, U6-1268-RD_7X5 (U6-1268-RD_7X5)
- SUPERIOR GLOVE Work Gloves, S ( 7 ), Black/Orange (MXVSBE/S)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- GUARDIAN EQUIPMENT Spray Head, Replacement, Assembly, PK2 (G1540SH)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, M (KH809M)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- Red Kap Arc Flash and Flame Resistant Clothing