Shop All Work Pants and Shorts
Red Kap
Mns Navy Dp Cotton Work Pant
Mfr # PC20NV 54 30
Zoro # G1298389
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Gender Men's
- Material Cotton
- Fabric Weight 8.5 oz
- Lining Material Unlined
Product Information
- Brand Red Kap
- MFR # PC20NV 54 30
- Zoro # G1298389
- UPC # 036394125098
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 30 in x 54 in ) |
Maximum Waist Size | 54 in |
Tag Size | 54 x 30 |
Size (Max. Waist x Inseam) | ( 54 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 54 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113370)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-03-0001)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- CARHARTT Dungaree Work Pants, Black, Size 36x36 In (B11-BLK 36 36)
- Red Kap Workwear