Shop All Work Pants and Shorts
Red Kap
Mns Navy Cargo Pant W/Snaps Miters
Mfr # PT88NV 30 34
Zoro # G1419787
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Pockets 6
- Garment Style Cargo Pants
Product Information
- Brand Red Kap
- MFR # PT88NV 30 34
- Zoro # G1419787
- UPC # 763086269098
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Maximum Waist Size | 30 in |
Details
Item | Mns Navy Cargo Pants W/Snaps Miters |
Color | Navy |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 34 in |
Pockets | 6 |
Garment Style | Cargo Pants |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Regular Fit |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- BRADY Label, 1 in W, Silver (M6-20-435)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- Red Kap Workwear