Shop All Work Shirts
Red Kap
Mns Ls Spruce Grn Dp Cotton, M
Mfr # SC30SG LN M
Zoro # G1344449
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Cotton
- Size M
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Product Information
- Brand Red Kap
- MFR # SC30SG LN M
- Zoro # G1344449
- UPC # 036394616817
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 33 1/2 in |
Size-Body Type | Tall |
Minimum Neck Size | 14.625 in |
Minimum Chest Size | 38 1/2 in |
Sleeve Length | 35 1/2 in |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 42 in |
Details
Item | Long Sleeve Work Shirt |
Color | Green |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Collar Style | Two Piece |
Style | Work Shirt |
Pocket Locations | Left Pocket, Right Pocket |
Series | SC30 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Type | Collared Work Shirt |
Closure Type | Buttons |
Description
Mns Ls Spruce Grn Dp Cotton,M, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Green, Sleeve Type Long, Sleeve Length 35 1/2 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (500BY3)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- SERVUS Boot Pvc St Toe 16In Black 13 (18821-13)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, 3XL (SY20BR SS 3XL)
- RED KAP Short Sleeve Polo, Sz L, Tan, Polyester (SK90TN SS L)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- Red Kap Workwear and Protective Clothing