Shop All Coveralls & Overalls
Red Kap
Mns Ls Spruce Green Action Back
Mfr # CT10SG RG 54
Zoro # G1295905
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spruce Green
- Material Cotton/Polyester
- Size 2XL
- Features Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
- Pocket Locations Breast, Front, Hip
Product Information
- Brand Red Kap
- MFR # CT10SG RG 54
- Zoro # G1295905
- UPC # 036394433605
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Size - Numeric | 54 |
Maximum Chest Size | 54 in |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 52 1/2 in |
Minimum Chest Size | 52 1/2 in |
Description
Mns Ls Spruce Green Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Spruce Green, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Traction Device, Unisex, Men's 11.5-13, PR (JD6612-XL)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- TOUGH GUY Floor sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMH0 (6DMH0)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - S (48-73-8940B)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- CARHARTT Bib Overalls, 36" Waist Size, 32" Inseam (102776-412-36x32)
- Red Kap Workwear and Protective Clothing