Shop All Coveralls & Overalls
Red Kap
Mns Ls Navy Action Back Coverall
Mfr # CT10NV RG 56
Zoro # G1295817
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CT10NV RG 56
- Zoro # G1295817
- UPC # 036394116225
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 56 Regular |
Minimum Chest Size | 54 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Maximum Waist Size | 54 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 56 |
Description
Mns Ls Navy Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104348)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 11ft. Rd/Wh Belt (CM115-OR-RWD-110)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (4T224)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Beige, PK48 (7737-XLBGE)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- Red Kap Workwear and Protective Clothing