Shop All Work Shirts
Red Kap
Mns Ls Lt Blue Dp Cotton Workshirt, L
Mfr # SC30LB LN L
Zoro # G1343800
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Product Information
- Brand Red Kap
- MFR # SC30LB LN L
- Zoro # G1343800
- UPC # 036394533794
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 33 3/4 in |
Sleeve Length | 36 in |
Minimum Neck Size | 15.625 in |
Size-Body Type | Tall |
Minimum Chest Size | 42 1/2 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 46 in |
Details
Item | Long Sleeve Work Shirt |
Color | Blue |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Style | Work Shirt |
Closure Type | Buttons |
Type | Collared Work Shirt |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pocket Locations | Left Pocket, Right Pocket |
Series | SC30 |
Description
Mns Ls Lt Blue Dp Cotton Workshirt,L, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- LYLE Facility Sign, 7x5 In., English, U1-1031-RD_7X5 (U1-1031-RD_7X5)
- HONEYWELL MILLER Anchor Beam (8814-12/)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 10M, Slip On, Black, PR (N1631 SZ: 10M)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- Red Kap Workwear