Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 21534
Zoro # G1366499
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 36 1/8 in
- Fit Dress Shirt Fit
Product Information
- Brand Red Kap
- MFR # SR70FB 21534
- Zoro # G1366499
- UPC # 036394974191
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XL |
Length | 36 1/8 in |
Sleeve Length | 34 in |
Minimum Chest Size | 62 1/2 in |
Maximum Chest Size | 64 in |
Maximum Neck Size | 21.5 in |
Size-Body Type | Regular |
Details
Item | Mns Ls Fr Blu Exec Drs Shirt |
Color | Blue |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Number of Outside Pockets | 1 |
Sleeve Type | Long |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pattern | Solid |
Series | SR70 |
Collar Style | Two Piece |
Material Trade Name | Cotton/Polyester |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 34 in, Size 5XL, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 36 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Black/Yellow Belt (MS630-YW-BYD-75)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-10)
- CONDOR Chemical Resistant Bib Apron, SBR Rubber, 16 mil Thick, 45 in L, Black, Universal Size (4T299)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- Red Kap Flame Resistant & Arc Flash Shirts