Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 20534
Zoro # G1366465
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 35 3/4 in
- Fit Dress Shirt Fit
Product Information
- Brand Red Kap
- MFR # SR70FB 20534
- Zoro # G1366465
- UPC # 036394974009
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Length | 35 3/4 in |
Sleeve Length | 34 in |
Maximum Chest Size | 60 in |
Maximum Neck Size | 20.5 in |
Minimum Chest Size | 58 1/2 in |
Size-Body Type | Regular |
Details
Item | Mns Ls Fr Blu Exec Drs Shirt |
Color | Blue |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Number of Outside Pockets | 1 |
Sleeve Type | Long |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Series | SR70 |
Pattern | Solid |
Material Trade Name | Cotton/Polyester |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 34 in, Size 4XL, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 35 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Sage (2656)
- SHEFFIELD 4-in-1 Carabiner Multi-Tool, Wilco (12173)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Solid Durable Fr Xl (80061-0-104)
- Red Kap Arc Flash and Flame Resistant Clothing