Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 19536
Zoro # G1366447
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 37 7/8 in
- Fit Dress Shirt Fit
Product Information
- Brand Red Kap
- MFR # SR70FB 19536
- Zoro # G1366447
- UPC # 036394973804
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Length | 37 7/8 in |
Sleeve Length | 36 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Minimum Chest Size | 54 1/2 in |
Details
Item | Mns Ls Fr Blu Exec Drs Shirt |
Color | Blue |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Number of Outside Pockets | 1 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Sleeve Type | Long |
Series | SR70 |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Pattern | Solid |
Material Trade Name | Cotton/Polyester |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size 3XL, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 1/2 in, Length 37 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1048448)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0003HP)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PORTWEST FR Hooded Zip Sweatshirt, L (UFR81)
- Red Kap Flame Resistant & Arc Flash Shirts