Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 18537
Zoro # G1366298
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 37 1/2 in
- Fit Dress Shirt Fit
Product Information
- Brand Red Kap
- MFR # SR70FB 18537
- Zoro # G1366298
- UPC # 036394973590
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 37 1/2 in |
Sleeve Length | 37 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 52 in |
Details
Item | Mns Ls Fr Blu Exec Drs Shirt |
Color | Blue |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Number of Outside Pockets | 1 |
Sleeve Type | Long |
Series | SR70 |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pattern | Solid |
Collar Style | Two Piece |
Material Trade Name | Cotton/Polyester |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 37 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 37 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4023-S (7))
- 3M Helmet, Universal, Black (M-407SG)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- LAKELAND High Performance FR Zip Front Hoodie, Bl (IHD12ANT01-LG)
- Red Kap Workwear and Protective Clothing