Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 17536
Zoro # G1365010
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 37 1/8 in
- Fit Dress Shirt Fit
Product Information
- Brand Red Kap
- MFR # SR70FB 17536
- Zoro # G1365010
- UPC # 036394973378
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Length | 37 1/8 in |
Sleeve Length | 36 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Details
Item | Mns Ls Fr Blu Exec Drs Shirt |
Color | Blue |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Number of Outside Pockets | 1 |
Collar Style | Two Piece |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Pattern | Solid |
Sleeve Type | Long |
Material Trade Name | Cotton/Polyester |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 37 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Sign, Stop/Slow (03-853)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M95)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- Red Kap Workwear and Protective Clothing