Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 16533
Zoro # G1364861
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 32 3/4 in
- Fit Dress Shirt Fit
Product Information
- Brand Red Kap
- MFR # SR70FB 16533
- Zoro # G1364861
- UPC # 036394973125
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 32 3/4 in |
Sleeve Length | 33 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 44 in |
Details
Item | Mns Ls Fr Blu Exec Drs Shirt |
Color | Blue |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Number of Outside Pockets | 1 |
Closure Type | Buttons |
Sleeve Type | Long |
Pattern | Solid |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SR70 |
Material Trade Name | Cotton/Polyester |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 33 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 32 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Ultra Glo Pink Flagging Tape, 12Rls (M16001-175-1875)
- SIGNMISSION Popsicles Yard Sign & Stake outdoor plastic coroplast window, C-1824 Popsicles (C-1824 Popsicles)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (SVP405)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- Red Kap Flame Resistant & Arc Flash Shirts