Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Navy
Mfr # CC18NV RG 50
Zoro # G1294828
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CC18NV RG 50
- Zoro # G1294828
- UPC # 883248558089
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 50 Regular |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 48 1/2 in |
Minimum Chest Size | 48 1/2 in |
Size - Numeric | 50 |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Description
Mns Ls Cotton Coverall-Navy, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- NMC Anti Skid Tape, 12"x60Ft, Black/Yellow (AGT1260BY)
- JUSTRITE 5 gal Red Polyethylene Type I Safety Can Flammables (14561)
- RADIANS Xl Lime Safety Vest (SV6GXL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- Red Kap Workwear and Protective Clothing